Beli tripod head di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tripod Block Hanger Spikeatribut:
- Abstract: 10TH-03 for, only phi48.6mm
- Mass (kg): 3.4
- Material: Ductile Iron
- BOSCH Lightweight Compact TripodDeskripsi:Deskripsi:Tripod profesional, dudukan tripod 1/4inch
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Mitutoyo Digital Tube Micrometer Metric Spherical Anvil and SpindleDeskripsi:The Mitutoyo digimatic digital spherical micrometer is available with either a spherical face on the anvil and a flat spindle measuring surface or with spherical measuring surfaces on the anvil and spindle. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements and eliminates over-speed error. The micrometer has a measurement range of 0 to 1.0″ (0 to 25.4mm), resolution of 0.00005″ (0.001mm), and an accuracy of +/- 0.0001″atribut:
- Units: Metric
- Resolution (mm): 0.001
- Graduation (mm): 0.01
- Anvil/Spindle: S-S
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Flatness (µm): 0.3
- IP Rating: IP65
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Rachet Stop
- SPC Output: Yes
- Technology: Digimatic
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- HONEYWELL MILLER Tripod System & System KitDeskripsi:Tripod confined space systems are positioned over a vertical entry point, such as a manhole or tank. They have three legs to stabilize the base and require a winch or self-retracting lifeline (SRL) to raise, lower, and retrieve workers.atribut:
- UNSPSC: 46182302
- Base Radius (ft): 3-3/8 to 7-1/2
- Confined Space Component: Tripod
- Entry Orientation: Vertical
- For use with: Self-Retracting Lifeline
- Height Range (ft): 4 to 9
- Includes: Adjustable Legs with Integral Push Pins; Independent Leg Locking Feature; Zinc Plated Steel Chains
- Includes SRL: No
- Includes Winch: No
- Tripod Material : Aluminium
- Weight Capacity (lbs): 400
- Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 2 Ton
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- Cosmos Rice Cooker Non Stick (Penanak Nasi)Deskripsi:Rice Cooker Cosmos dengan Inner Pan Non Stick Coating yang anti lengket berkapasitas 1.2 Liter.Dengan fungsi 3in1 dapat digunakan untuk memasak, menghangatkan serta mengukus.Rice cooker ini sangat hemat listrik karena menghangatkan hanya 30 watt saja.atribut:
- Power (W): 300
- SNI License: Yes
- SNI Number: 114/W/Pro/B/V/2022
- STS Elevator Tripod for LaserDeskripsi:Usage:For various construction, civil engineering work, quotation, insurance research, and sports.atribut:
- Material: Aluminium Alloy
- Compacted Length to Total Length (mm): 470 to 1230
- Specification: Screw diameter 5/8 inches
- DKM Bubble Wrap (Plastik Gelembung)atribut:
- Width (cm): 125
- Length (m): 50
- Myzox TripodDeskripsi:-With its shifting mechanism, it is easily installed.(shifting range: within a diameter of 20mm) -For installation of a laser level/automatic level.atribut:
- Reduction Length to Total Length: 605 to 970 (mm)
- Screw Diameter: 5/8inch
- Material: Aluminium Alloy
- Autonics Rotary Encoders Incremental Type ENC SeriesDeskripsi:The ENC series wheel type incremental rotary encoders are ideal for measuring length or speed of continuously moving objects. The output waveform of measured distance is proportional to International Weights and Measures (meters/inches). The encoders can be applied in packaging machinery, rolling machinery, textile machinery, and other industrial machinery.
Daftar Harga tripod head Terbaru October 2026
| TRUSCO Tripod Stand Head | Rp2.599.900 |
| TRUSCO Tripod Block Hanger Spike | Rp1.299.900 |
| BOSCH Lightweight Compact Tripod | Rp1.099.900 |
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| Leica Tripod | Rp3.099.900 |
| KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik) | Rp1.799.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| STABILA Construction Tripod With Lifting Column BST-K-M | Rp4.699.900 |
| Mitutoyo Digital Tube Micrometer Metric Spherical Anvil and Spindle | Rp4.399.900 |
| monotaro Elevator Type Tripod (Made Of Aluminum) | Rp569.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102125618-1.jpg)

/1vP103951067-4.jpg)
/P101518183-1.jpg)


/P102250758-1.jpg)

/P102265918-1.jpg)
/66P103459222-2.jpg)
/2pP105471097-1.jpg)

/86P105300294-1.jpg)
/DKM%20Bubble%20Wrap%20(Plastik%20Gelembung)/56P105159186-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)